Welcome to Würth Cambodia For trade customers only

Stepped twist drill bit assortment HSS blank 3 pieces

HSS plain stepped twist drill bit assortment
DRL-STEP-SET-SPRL-HSS-(D4-30MM)

Art.-no. 069442201

EAN 4050642840935

Individual price display after login
Stepped twist drill bit assortment HSS blank 3 pieces

Art.-no. 069442201

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely versatile and fast stepped twist drill bits with an exceptionally long service life.

High-precision drilling


Self-centring drill tip



Up to 30% faster


Compared with competitor products, thanks to optimally tailored cutting edge geometry.



Up to double the service life


Compared with competitor products, thanks to reduction of wear on the drill tip and main cutting edges, and on the radial and axial relief grind.



No slipping in the drill chuck


Three-face shank and 1/4 inch bit holder.



Precise working


Laser-inscribed diameters in both spiral grooves.



Very little reworking required


Precise, circular drilling holes.

Notice

Ensure that there is sufficient cooling/lubrication. Make sure that the feed is even. Observe the speed table.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed:


Normal steels, non-ferrous metals such as aluminium, other non-ferrous metals and plastics

Instructions

Centring, tapping, drilling and deburring of sheets, pipes and profiles in a single work process.

Number of pieces in assortment/set

3 PCS

Cutting material

HSS

Stepped twist drill bit assortment HSS blank 3 pieces including:
Stepped twist drill bit, plain HSS
1 x
Stepped twist drill bit, plain HSS

DRL-STEP-SPRL-HSS-(D4-12MM)

Description:
4-12 mm
Extremely versatile and fast spiral step drill bit with an exceptionally long service life.
Quantity: 1 x
Stepped twist drill bit, plain HSS
1 x
Stepped twist drill bit, plain HSS

DRL-STEP-SPRL-HSS-(D4-20MM)

Description:
4-20 mm
Extremely versatile and fast spiral step drill bit with an exceptionally long service life.
Quantity: 1 x
Stepped twist drill bit, plain HSS
1 x
Stepped twist drill bit, plain HSS

DRL-STEP-SPRL-HSS-(D6-30MM)

Description:
6-30 mm
Extremely versatile and fast spiral step drill bit with an exceptionally long service life.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information