Welcome to Würth Cambodia For trade customers only

Sun shade set

Sun shade (set of 2)
PARASOL (SET OF 2)

Art.-no. 0WGE101800

EAN 4045989887675

Individual price display after login
Sun shade set

Art.-no. 0WGE101800

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Super strong and durable with a sturdy wire all around
  • Easy to install without falling of with static-cling technology

  • High quality mesh material, light weight sun shade

  • Easy to twist, fold and store in the storage bag
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

4240 x 4100 mm

Diameter

3.650 mm

Material

Nylon (polyamide)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information