Welcome to Würth Cambodia For trade customers only

Thermos bettle

THERMBTL-BOTTLE-RW-DESIGN-600ML-WHITE

Art.-no. 0WGE105902

EAN 4065746650663

Individual price display after login
Thermos bettle

Art.-no. 0WGE105902

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Vacuum insulation technilogy


  • Double wall vacuum insulation and seamless liner ensure perfect cold and heat retention

  • Keeps beverages cold for up to 24 hours and hot for 8 hours
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 304

Material of lid

Stainless steel

Height

265 mm

Diameter

73 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information