Welcome to Würth Cambodia For trade customers only

Tool assortment TOOLsystem equipped

Tool assortment TOOLsystem equipped, others
TL-SET-SPANNER-SHORT-11PCS

Art.-no. 5754900403

EAN 4046777458756

Prices for customers after login
Tool assortment TOOLsystem equipped

Art.-no. 5754900403

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

25 mm

Width

185 mm

Height

38 mm

Size foam section

185 x 335 mm

Number of pieces in assortment/set

11 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information