Tool assortment TOOLsystem equipped
Tool assortment TOOLsystem equipped, others
TL-SET-SPANNER-(WS6X7-20X22)-8PCS
Art.-no. 5754900404
EAN 4046777458794
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Depth | 25 mm |
Width | 185 mm |
Height | 38 mm |
Size foam section | 185 x 335 mm |
Number of pieces in assortment/set | 8 PCS |