Triathlon Select fully synthetic engine oil SAE 0W-20
Engine oil TRIATHLON Select A SAE 0W-20
ENGOIL-(SELECT A)-0W20-208LTR
Register now and access more than 125,000 products
TRIATHLON Select engine oil is especially developed for the year-round use in Asia and American vehicles.
Guarantees the engine oil to fight against wear, reduce the oil and fuel consumption.
Synthetic base oil technology in connection with the latet additives
Properties:
- Smooth engine running
- Long service life of the engine
- Quick oil supply at low temperatures
- High shear stability
- Reduces fuel consumption as well as pollutant emission
- Excellent engine cleanness
- Tested for turbochargers and catalytic converters
- API SP
- ILSAC GF-6A
Contents | 208 l |
Type of oil | HC synthesis |
Viscosity grade | 0W-20 |
Approved for engine oils | API SN, ILSAC GF-5 |
Recommended applications for engine oils | Toyota, Daihatsu, GM, Honda, Hyundai, Kia, Isuzu, Mazda, Mitsubishi, Nissan, Subaru, Suzuki |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 23°C, 50% relative humidity |
Min. flashing point | 224 °C |
Pour point | -48 °C |
Shelf life from production/conditions | 60 Month / at 20°C and 50% relative humidity |
Datasheets (0)
Certificates/ Documents (0)