Welcome to Würth Cambodia For trade customers only

USB data and charging cable

Data and charging cable, Lightning Nylon USB
CHRCBL-F.LGHTNG-NYL-100CM

Art.-no. 0837900101

EAN 4056807042091

Individual price display after login
USB data and charging cable

Art.-no. 0837900101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality cable with robust finish enables the synchronization and charging with up to 480 Mbps.
  • Fast charging function

  • Aluminium cable head with load relief
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Compatible with iPhone11 Pro Max, iPhone11 Pro, iPhone XS Max, iPhone XS, iPhone XR, iPhone X, iPhone 8 Plus, iPhone 7 Plus, iPhone 7, iPhone SE, iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPad Pro 10.5 inch, iPad Pro 12.9 inch (2nd generation), iPad Pro 9.7 inch, iPad Pro 12.9 inch (1st generation), iPad mini 4, iPad Air 2, iPad mini 3, iPad Air, iPad mini 2, iPad (6th generation), iPad (5th generation), iPod touch (6th generation).

Length

100 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information