Universal ball joint puller, commercial vehicles
Ball-joint separator universal commercial vehicle
SEPR-BALJNT-UNI-D40MM
Art.-no. 071452 320
EAN 4050382031495
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
For easy ejection of ball joint bolts from cars, buses and construction vehicles.
- Special puller tool for commercial vehicles
- Solid and robust design for heavy-duty applications
- The bolt is ejected from the ball from above
- Drop-forged body and lever
- Hardened spindle
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 40 mm |
Clamping depth (B) | 70 mm |
Width (C) | 200 mm |
Spindle length | 135 mm |
Thread dimension | M24 x 1.5 |