Vehicle battery charger 15 A
Motor vehicle battery charger 15 A
CHRG-BTRY-VEH-12V-15AMP-LARGE
Art.-no. 077215
EAN 4049557522920
Register now and access more than 125,000 products
A powerful, easy-to-use charger
Ideal for charging the batteries of cars, trucks, campers etc.
Protected in line with IP44
Equipped with 15 A power supply mode
that keeps the battery fully charged even during servicing and diagnostics.
With its compact design, the charger is also ideal for use in showrooms
Standard charging
For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries
Cold charging function
Used when the battery temperature is lower than 5 °C and for AGM GEL batteries
Boost function
Intensive mode for severely discharged batteries
Power supply modes
Used as a power supply in showrooms or during servicing work
Integrated battery tester
Four-stage LED display
Multifunctional holding device
Various operating positions are possible thanks to the integrated holding device (standing mount, hand-held mount, suspended mount and wall mount in one)
Please note that the spark protection feature will not function in supply mode.
RoHS, REACH, EMV, CE
Datasheets(X)
Recommended for batteries with a capacity between 40 and 300 Ah.
Test (display: "Battery full" LED flashes)
This mode checks for damage to the vehicle battery.
Gradual charging (display: "Flat" LED flashes)
Select this mode for severely discharged vehicle batteries. In this mode, the vehicle battery is prepared for "normal charging".
Desulphurisation (display: "Battery almost flat" LED flashes)
Select this mode following a longer break in operation of the vehicle battery to desulphurise it by means of pulse charges.
Normal charge/intensive charge (display: "Battery almost flat" LED flashes)
This mode charges the vehicle battery via direct current until the battery is charged to 85 % of its capacity.
Absorption (display: "Battery full" LED flashes)
This mode charges the vehicle battery with constant voltage (normal charge: 14.0 V/cold charging: 14.4 V) until the battery is charged to 98 % of its capacity.
Charged (display: "Battery full" LED flashes)
In this mode, the remaining 2 % capacity before the battery is fully charged is charged at a higher voltage (normal charge: 14.4 V/cold charging: 14.8 V) and a lower current to protect the vehicle battery.
Test (display: "Battery full" LED flashes)
If the voltage of the vehicle battery drops to 11.6 V within 10 minutes, the battery is considered defective and must be replaced.
Servicing (display: "Battery full" LED is on solidly)
This mode continuously measures voltage at 12.6 and 25.2 V. If the voltage drops, the charging process is restarted.
Intensive mode (display: "Flat" LED flashes)
This mode is used for fast charging and for severely discharged vehicle batteries. The vehicle battery is charged intensively at maximum current for 30 minutes. It is then tested to check whether normal charging is possible. If the battery voltage is still insufficient, intensive charging is carried out. This process is repeated four times at most. If this is not sufficient to charge the battery, the charger displays an error.
Frequency | 50 Hz |
Charging current | 15 A |
Min./max. rechargeable battery/battery capacity | 40-300 Ah |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece) |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 30 |
Cable length | 1800 mm |
Fully insulated charging terminals | Yes |
Cable cross section | 2.5 mm² |
Length x width x height | 200 x 118 x 70 mm |
Product weight (per item) | 1470.000 g |
Spark protection | Yes |
Reverse-polarity protection | Yes |
CHRGCLMP-(F.CHRG-077215)-FUINSU-L30CM
CHRGCBL-(F.CHRG-BTRY)-MOTCYCL-2,5SMM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!