Welcome to Würth Cambodia For trade customers only

Vehicle battery charger Easy 12 V - 6 A

Motor vehicle battery charger 12 V - 6 A
CHRG-BTRY-VEH-WO.CASE-12V-6A

Art.-no. 0510955605

EAN 4045989651115

Individual price display after login
Vehicle battery charger Easy 12 V - 6 A

Art.-no. 0510955605

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small, powerful battery charging and testing system

Also fully charges deeply discharged batteries


The charger charges all batteries fully automatically and gently up to their maximum capacity. After charging to full capacity, the charger automatically switches to trickle charging mode to prevent self-discharge.



Determines the charge level and starting capacity of the battery based on the measured open-circuit voltage


Simply start the vehicle to test the battery power.



Checks the alternator function


The display indicates whether the generated voltage is within or outside the permissible range.



Replaces the battery temporarily as a power device (data-hold function)


If the vehicle battery is removed or replaced, saved data (e.g. radio, clock settings etc.) is retained.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic short-circuit protection
Notice

Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars), Hyundai, Opel/GM

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Showroom vehicles with low to medium frequency of customer use

  • Maintaining battery charge on used vehicles and stock vehicles

  • Maintaining battery charge on stock batteries

Charging current

6 A

Power rating

48 W

Product weight (per item)

671.000 g

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information