Vehicle bulb display
Car bulb display, empty
DSPLY-F.BULB-CAR-EMPTY
Art.-no.
0720950
EAN 4048539446810
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Empty, individual equipping with up to 170 bulbs possible.
The vehicle bulb storage system offers you a clearly-laid-out storage option for vehicle bulbs and makes your everyday work easier.
A few seconds are all it takes to have the right bulb in your hand.
- Ideal for storage in sales rooms and workshops
- Dust-free storage in transparent Plexiglas
- Integrated bulb tester (incl. 9V block battery)
- Wall mounting
Product information
Datasheets(X)
Height | 688 mm |
Width | 630 mm |
Depth | 100 mm |