Voltage protective glove For working voltages up to 1,000 V/AC
Insulating gloves
INSUGLOV-LATEX-1000V-SZ9
Register now and access more than 125,000 products
Resistant to acid, oil, ozone and cold temperatures
- Category RC
Highly flexible and good tactile sensitivity
Coating thickness max. 1 + 0.6 mm as per standard
Datasheets(X)
Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel
Size | 9 |
Länge | 410 mm |
Material thickness | 1 mm |
Material | Natural latex |
Colour | Red |
Standards | EN 61482-1-2 |
Class according to EN / IEC 60903 | 0 - Operating voltage < 1000 volts |
Utilisation voltage (AC voltage) | 1000 V/AC |
Utilisation voltage (DC voltage) | 1500 V/DC |
Testing voltage (AC voltage) | 5000 V/AC |
Testing voltage (DC voltage) | 10000 V/DC |