Welcome to Würth Cambodia For trade customers only

Welding glove, full-grain leather

Full-grain leather welding glove
WELDGLOV-LEATHER-CRACKLEATHERBACK

Art.-no. 0984314

EAN 4011231915700

Individual price display after login
Welding glove, full-grain leather

Art.-no. 0984314

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust welding glove for universal use made from full-grain cowhide.
  • Full-grain cowhide palms

  • Split leather backs and cuffs

  • Very rugged and hard-wearing

  • Repellent to oil, grease and water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Length

35 cm

Material

Full-grain cowhide leather

Interior finish

Without lining

Standards

EN 388, EN 12477A, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information