Wheel alignment system
Wheel alignment system, others
ALIGNM-TD2.0-WIFI
Art.-no. 0900209434
EAN 4065746016117
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 220 mm |
Width | 6.9 mm |
Height | 300 mm |
Colour | Black |
Operating system | None |
Data transmission type | Wifi 5 |