Welcome to Würth Cambodia For trade customers only

Window repair kit, assortment

Window repair set 63 pieces
WNDWREP-KIT-63PCS

Art.-no. 089396480
EAN 4024835907781

Prices for customers after login
Window repair kit, assortment

Art.-no. 089396480

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For repairing laminated windscreens for damage caused by stone chips.

Quick and easy


Damaged windscreens can be repaired quickly and affordably without needing to remove them.



Safe


  • The repair effectively prevents cracking

  • The stability of the screen is fully retained

  • TÜV-approved: The operating permit remains valid thanks to the repair work


Flexible


Choice of different repair resins for use regardless of weather.



The repair costs are covered by virtually all insurance companies

Notice

It is imperative that the enclosed repair instructions are observed!

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

including:
10 x

REPRSN-WNDWREP-(POLYMER II)

Quantity: 10 x
10 x

REPRSN-WNDWREP-(CRACK FILL)

Description: Repair resin for the repair of stone chips in windscreens
Quantity: 10 x
10 x

REPRSN-WNDWREP-(EXTREME II)

Description: Repair resin, with extremely low viscosity, for use at low temperatures and with extremely fine cracks.
Quantity: 10 x
1 x

CHCKMROR-WNDWREP-D122MM

Quantity: 1 x
100 x

HARDSHT-WNDWREP-100PCS

Description: The curing film is required, together with the UV LED lamp, to cure the repair resin
Quantity: 100 x
6 x

PULOFFBLDE-WNDWREP-6PCS

Description: To remove excess cured repair resin during window repair
Quantity: 6 x
5 x

SEALRG-WNDWREP-INJECTOR-5PCS

Quantity: 5 x
1 x

LAMP-UV-WNDWREP-BLACK-2X1,5V-MIGN

Description: Allows fast and reliable curing of repair resins for stone chip repairs to windscreens.
Quantity: 1 x
1 x

PMP-VAC/PRES-WNDWREP-60PSI

Description: Manual pump with pressure gauge for creating vacuum and pressure when repairing a stone chip
Quantity: 1 x
1 x

HOSE-VAC/PRES-WNDWREP-1M

Description: For connecting the vacuum/pressure pump to the injector or injector adapter when performing stone chip repairs
Quantity: 1 x
1 x

SUCNHOLD-F.WNDWREP-INJ

Quantity: 1 x
1 x

MINICHUK-WIBOS-(D0,4-6,0)-1/4IN-HEX

Description: Extra small drill chuck for clamping drill bits with standard bit mounts.
Quantity: 1 x
1 x

HAND PUMP F.60-200 L

Description: One-handed pump for mounting on drums
Quantity: 1 x
2 x

DRL-WNDWREP-DIA-2PCS

Quantity: 2 x
1 x

LAMP-WNDWREP-(UV-LAMP-0891633)

Quantity: 1 x
1 x

LAMP-UV-WNDWREP-CABLE-12VOLT

Description: Allows fast and reliable curing of repair resins for stone chip repairs to windscreens.
Quantity: 1 x
1 x

LAMP-UV-WNDWREP-CABLE-220VOLT

Description: Allows fast and reliable curing of repair resins for stone chip repairs to windscreens.
Quantity: 1 x
1 x

ADAPT-F.WNDWREP-(F.VERTL-WNDW)

Description: Adapter for repairing vertical windows such as e.g. on buses and trucks.
Quantity: 1 x
1 x

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information