Welcome to Würth Cambodia For trade customers only

Windshield wipers Flatblade-multi

Car windscreen wiper flat blade, universal
WSCRNWPR-CAR-FLATBLADE-L550MM

Art.-no. 0848031550

EAN 4045989678433

Individual price display after login
Windshield wipers Flatblade-multi

Art.-no. 0848031550

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Variable applications thanks to symmetrical spoiler

Innovative multi-adapter system


  • Premounted universal adapter with hook cover

  • Exchange of standard frame wiper blades for the latest wiper technology

  • Additional adapters for original flat blade technology included

  • Coverage of the most important OE wiper arms or new generation vehicles


Coverage of the most common wiper arm types or vehicles.


Coverage of both new and old generation of vehicles with one article



Lean, individually packed product range


  • Constantly current coverage of vehicles due to customizable lengths

  • No tiresome searches for the right wiper blade set


Practical, individual blister packaging with Euro perforation


  • Attractive presentation of goods in sales room possible

  • Low stocking costs

  • Self-explanatory packaging due to mounting instructions on back


Profile edge protection


Protects graphite coating of rubber profile in the packaging



Wiper lip with graphite coating


  • Extremely smooth-running

  • UV and ozone-resistant

  • High operating temperature range
Notice

1x Windshield Wiper Flatblade-Multi with profile edge protection, including pre-mounted multi-adapter for hook attachment and included OE adapters for the most common new generation vehicle types.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

550 mm

Length in inches

22 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information