Workshop trolley M
Workshop trolley M
WORKSHOPTROLLEY W. 5 DRAWERS RED
Art.-no. 0962610005
EAN 4045727330449
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Side walls with hole grid for accessory parts, also suitable for hooks and brackets from our perforated plate range
- Robust sheet steel construction, welded with multiple edging
- Central locking with cylinder lock
- Each drawer has its own lock
- Work surface made from ABS plastic with recesses for small parts
- Ball bearing-mounted drawer guides
- Drawer capacity: 25 kg with evenly distributed load
- Two steering wheels ∅ 100 mm, of which one wheel with locking brake, two running wheels, ∅ 140 mm
- Dimensions (including handle): 930 x 710 x 410 mm (h x w x d)
- Total load 210 kg
Notice
Drawer colour: RAL 7043 traffic grey
Colour selection refers to housing; drawers are always in RAL 7043 traffic grey.
Delivery scope without side storage compartment
Product information
Datasheets(X)
Number of drawers | 5 PCS |
Load capacity of drawer | 25 kg |
Pullout type | Ball-bearing |
Material | Sheet steel |
Load capacity | 210 kg |
Width | 710 mm |
Depth | 410 mm |
Height | 930 mm |
Product weight (per item) | 48.000 kg |
Material of worktop | ABS |