Welcome to Würth Cambodia For trade customers only

Workshop trolley WE7 plus equipment

Workshop trolley WE7 equipped 166 pcs
WRKSHPTRLY-WE7-RAL7035-FOAM-TOOLSET

Art.-no. 0962638017

EAN 4047376616165

Individual price display after login
Workshop trolley WE7 plus equipment

Art.-no. 0962638017

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

166 pieces. Sturdy, spacious workshop trolley with numerous practical details
  • Tough steel plate design

  • External dimensions incl. handle (W x D x H): 758 x 450 x 1017 mm

  • Total load capacity: 500 kg

  • Powder-coated: Unit in RAL 3020, drawers in RAL 9011 (graphite black)

  • Ball bearing-mounted fully extending drawers, load capacity up to 35 kg

  • Drawer dimensions suitable for tool assortments in foam inserts

  • Robust side handle

  • Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm

  • Wide range of accessories

  • Sidewalls with square perforations for accessories from perforated plate range


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locking prevent unintentional opening of drawers while moving


Contents of drawer 1 (29 pieces):


  • Striking tools, 14 pieces (item no. 0965900701)

  • Set of pliers, 4 pieces (item no. 0965900600)

  • Double open-end wrench set, metric, 8 pieces (item no. 0965900404)

  • Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)


Contents of drawer 2 (32 pieces):


  • Combination wrench set, metric, 17 pieces, ring 15° offset (item no. 0965900401)

  • Double-end box wrench set, metric, 12 pieces, deep depressed centre (item no. 0965900405)

  • Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)


Contents of drawer 3 (30 pieces):


  • Screwdriver set, TX, 7 pieces (item no. 0965900502)

  • Screwdriver set, automotive and metalwork, 8 pieces (item no. 0965900501)

  • 1/2-inch socket wrench set, 11 pieces (item no. 0965900204)

  • Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)

  • Empty compartment, 310 x 80 mm (item no. 0955900952)


Contents of drawer 4 (75 pieces):


  • 1/2-inch and 1/4-inch socket wrench assortment, large, 55 pieces (item no. 0965900901)

  • 1/2-inch socket wrench assortment for TX socket/head, 17 pieces (item no. 0965900201)

  • Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

758 x 450 x 1017 mm

Load capacity

500 kg

Colour

Light grey RAL 7035

Number of rolls

4 PCS

Workshop trolley WE7 plus equipment including:
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH1X25

Description:
PH1; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH2X25

Description:
PH2; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-0,8X4,5X90

Description:
0.8 x 4.5 mm; Blade length: 90 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
1.2 x 7 mm; Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Description:
1.6 x 9 mm; Blade length: 150 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm; Length: 176 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm; Length: 206 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX10X80

Description:
TX10
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX15X80

Description:
TX15
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX20X100

Description:
TX20
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX25X100

Description:
TX25
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX27X115

Description:
TX27
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX30X115

Description:
TX30
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
TX screwdriver with borehole
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX40X130

Description:
TX40
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
C 6.3 slotted bit (1/4 inch)
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
2 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 2 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
2 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 2 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
24 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS26

Description:
26 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Description:
27 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS28

Description:
28 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS30

Description:
30 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS32

Description:
32 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

Description:
70 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 2 x
1/4 inch socket wrench insert, metric short
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 2 x
1/4 inch socket wrench insert, metric short
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 2 x
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 2 x
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 2 x
1/4 inch socket wrench insert, metric short
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 2 x
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 2 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 2 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
2 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 2 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS6

Description:
6 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS7

Description:
7 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS8

Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS9

Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS11

Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS12

Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS13

Description:
13 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS14

Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS15

Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS16

Description:
16 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS18

Description:
18 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS20

Description:
20 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS21

Description:
21 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS22

Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
Metric double open-end wrench DIN 3110/ISO 1085
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS6X7

Description:
6 x 7 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X9

Description:
8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS10X11

Description:
10 x 11 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS12X13

Description:
12 x 13 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS14X15

Description:
14 x 15 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS16X17

Description:
16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS18X19

Description:
18 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
Metric double open-end wrench DIN 3110/ISO 1085
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS20X22

Description:
20 x 22 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-6X7

Description:
6 x 7 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-8X9

Description:
8 x 9 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-10X11

Description:
10 x 11 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-12X13

Description:
12 x 13 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-14X15

Description:
14 x 15 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-16X17

Description:
16 x 17 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-18X19

Description:
18 x 19 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-20X22

Description:
20 x 22 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-21X23

Description:
21 x 23 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-24X27

Description:
24 x 27 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-25X28

Description:
25 x 28 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-30X32

Description:
30 x 32 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L125-B16MM

Description:
125 mm; Cutting edge width: 16 mm
Quantity: 1 x
1 x
Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L125-B5MM

Description:
125 mm; Cutting edge width: 5 mm
Quantity: 1 x
1 x
Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

Description:
Width of tip: 4 mm; Length: 120 mm
Quantity: 1 x
Drift punch According to DIN 6458
1 x
Drift punch According to DIN 6458

DRFTPNCH-1-L120MM

Description:
Width of tip: 1 mm
Quantity: 1 x
Drift punch According to DIN 6458
1 x
Drift punch According to DIN 6458

DRFTPNCH-2-L120MM

Description:
Width of tip: 2 mm
Quantity: 1 x
Drift punch According to DIN 6458
1 x
Drift punch According to DIN 6458

DRFTPNCH-3-L120MM

Description:
Width of tip: 3 mm
Quantity: 1 x
Drift punch According to DIN 6458
1 x
Drift punch According to DIN 6458

DRFTPNCH-4-L120MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

Description:
Width of tip: 5 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

Description:
Width of tip: 6 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

Description:
Width of tip: 8 mm
Quantity: 1 x
Impact tool Pin punches with pilots in accordance with DIN 6450
1 x
Impact tool Pin punches with pilots in accordance with DIN 6450

PINPNCH-TAP

Description:
Width of tip: 6 mm
For locking pins
Quantity: 1 x
1/4 inch bit adapter with quick-change chuck
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E10

Description:
E10; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E11

Description:
E11; Length: 40 mm
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E12

Description:
E12; Length: 40 mm
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E14

Description:
E14; Length: 40 mm
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E16

Description:
E16; Length: 40 mm
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E18

Description:
E18; Length: 40 mm
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E20

Description:
E20; Length: 40 mm
Quantity: 1 x
1/2-inch socket wrench insert, TX head for external TX screws, short
1 x
1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E24

Description:
E24; Length: 40 mm
Quantity: 1 x
1/2" socket wrench insert for TX screws, short
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1/2" socket wrench insert for TX screws, short
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1/2" socket wrench insert for TX screws, short
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX40

Description:
TX40
Quantity: 1 x
1/2" socket wrench insert for TX screws, short
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX55

Description:
TX55
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX60

Description:
TX60
Quantity: 1 x
Foam insert for 1/2-inch socket wrench assortment, TX
1 x
Foam insert for 1/2-inch socket wrench assortment, TX

FMINRT-(0965900201)

Quantity: 1 x
Foam insert for socket wrench assortment
1 x
Foam insert for socket wrench assortment

FMINRT-(0965900204)

Quantity: 1 x
Foam insert For combination wrench assortment
1 x
Foam insert For combination wrench assortment

FMINRT-(0965900401)

Description: For tool assortment, empty
Quantity: 1 x
Foam insert for assortment of combination spanners
1 x
Foam insert for assortment of combination spanners

FMINRT-(0965900404)

Description: For toolkit, blank interior
Quantity: 1 x
Foam insert For double box-end wrench assortment
1 x
Foam insert For double box-end wrench assortment

FMINRT-(0965900405)

Description: For tool assortment, empty
Quantity: 1 x
Foam insert For screwdriver assortment
1 x
Foam insert For screwdriver assortment

FMINRT-(0965900501)

Quantity: 1 x
Foam insert for screwdriver assortment, TX
1 x
Foam insert for screwdriver assortment, TX

FMINRT-(0965900502)

Quantity: 1 x
Foam insert for pliers assortment For pliers assortment
1 x
Foam insert for pliers assortment For pliers assortment

FMINRT-(0965900600)

Description: For tool assortment, empty
Quantity: 1 x
Foam insert for striking tool assortment
1 x
Foam insert for striking tool assortment

FMINRT-(0965900701)

Quantity: 1 x
Foam insert For 1/4 inch and 1/2 inch socket wrench assortment
1 x
Foam insert For 1/4 inch and 1/2 inch socket wrench assortment

FMINRT-(0965900901)

Description: For tool assortments, empty
Quantity: 1 x
12 x
Foam insert for empty compartment size 5

FMINRT-EMPTYSHELF-1/5-185X80

Description:
185 x 80 mm
For custom equipping of free space in the WE series and Robust series workshop trolleys.
Quantity: 12 x
Foam insert for empty compartment size 1
1 x
Foam insert for empty compartment size 1

FMINRT-EMPTYSHELF-333X96MM

Description: For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Quantity: 1 x
Workshop trolley WE
1 x
Workshop trolley WE

WRKSHPTRLY-WE7-RAL7035

Description: Solid, spacious workshop trolley with numerous practical details
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information