Welcome to Würth Cambodia For trade customers only

Workshop trolley assortment essential 8.4 170 pieces REDSTRIPE

WRKSHPTRLY-ESNTL-8.4-EQUIP-170PCS

Art.-no. 5584841111

EAN 4068362013102

Individual price display after login
Workshop trolley assortment essential 8.4 170 pieces REDSTRIPE

Art.-no. 5584841111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The REDSTRIPE workshop trolley offers a robust and stylish solution for tool storage with its vibrant red finish. It features five smooth ball-bearing drawers and a sturdy steel construction, ensuring durability and ease of use. With a load capacity of 300 kg and four wheels for mobility, it's perfect for efficiently organizing and transporting tools in any workshop setting.
  • The vibrant red finish of the REDSTRIPE workshop trolley adds a touch of style to any workspace

  • Compact yet spacious design, perfect for fitting into various workshop environments

  • Equipped with four wheels, allowing for easy mobility and transportation of tools

  • Durable powder-coated surface ensures long-lasting protection against wear and tear

  • Features five smooth ball-bearing drawers for effortless access to tools

  • Constructed from robust steel, providing strength and reliability

  • Designed to handle a substantial load capacity, making it ideal for heavy-duty use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

170 PCS

Width x depth x height (external dimension)

633 x 399 x 973 mm

Load capacity

300 kg

Colour

Red

Pullout type

Ball-bearing

Number of rolls

4 PCS

Workshop trolley assortment essential 8.4 170 pieces REDSTRIPE including:
Socket wrench set 3/8 in 2.4.1 SK2 17pcs REDSTRIPE
0 x
Socket wrench set 3/8 in 2.4.1 SK2 17pcs REDSTRIPE

SKTWRNCH-SET-3/8IN-BIHEX-SK2-17PCS

Quantity: 0 x
Socket wrench set 1/4 in 2.4.1 SK3 20pcs REDSTRIPE
0 x
Socket wrench set 1/4 in 2.4.1 SK3 20pcs REDSTRIPE

SKTWRNCH-SET-1/4IN-BIHEX-SK3-20PCS

Quantity: 0 x
Screwdriver set PH/slot 4.4.1 SC1 9pcs REDSTRIPE
0 x
Screwdriver set PH/slot 4.4.1 SC1 9pcs REDSTRIPE

SCRDRIV-SET-PH/SL-SC1-9PCS

Quantity: 0 x
Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE
0 x
Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE

SKTWRNCH-SET-1/2IN-BIHEX-SK1-25PCS

Quantity: 0 x
Allen key+lock. plier set 4.4.1 AK1 18pc REDSTRIPE
0 x
Allen key+lock. plier set 4.4.1 AK1 18pc REDSTRIPE

ALLENKEY/(LOKPLRS-RIV)-AK1-18PCS

Quantity: 0 x
Bit set 1/4 inch a. 10mm 4.4.1 DB1 74pcs REDSTRIPE
0 x
Bit set 1/4 inch a. 10mm 4.4.1 DB1 74pcs REDSTRIPE

BIT-SET-1/4IN-10MM-DB1-74PCS

Quantity: 0 x
Screwdriver set TX 4.4.1 SC2 7pcs REDSTRIPE
0 x
Screwdriver set TX 4.4.1 SC2 7pcs REDSTRIPE

SCRDRIV-SET-TX-SC2-7PCS

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information