Writing case with red seams
Writing case with red seams
WRITCASE-(W.RED-SEAM)
Art.-no. 0WGE96584
EAN 4045989691111
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 27 cm |
Height | 3 cm |
Length | 35 cm |
Gross weight | 1050 g |
Material | PP - Polypropylene |