Welcome to Würth Cambodia For trade customers only

Paint finish assortment

Paint finish assortment
POL-KIT-LACQUERFINISH-ASSORTMENT

Art.-no. 09648938

EAN 4046777307627

Prices for customers after login
Paint finish assortment

Art.-no. 09648938

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Starter set for professional processing of painted surfaces

Innovative, aluminium oxide-based polishes


  • Outstanding removal rate

  • Very quick to work on defective areas

  • High degree of gloss

  • Universal use on all commercially available top coat paint systems


Latest polish generation


Working with state-of-the-art technology.



Assortment


Ideally suited for mobile use.



Contents:


  • 2 professional vehicle polishes (P10 + P30)

  • 250 P2000 abrasive polishing plates (rip tape) used for removing dust inclusions and fine surface defects

  • 1 sanding block set (sanding block, soft interface, abrasive polishing disc moistener)

  • 5 P2000 automotive finishing discs for matting surfaces

  • 2 orange sanding pads, ∅ 85 mm

  • 1 blue sanding pad, ∅ 85 mm

  • 1 pneumatic polishing machine with speed control

  • 1 adhesive plate (rip-tape), ∅ 75 mm
Notice

With a dry polishing pad, apply a little more polish. Remove the polish residue with a microfibre cloth. Proceed in sections.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For professional removal of paint mist, paint transitions and defective areas in freshly painted or hardened top coats. Vehicle preparation. Surface finish.

Instructions

Shake the polish well before use. Apply a few drops of the polish to the polishing pad and a small amount to the object to be treated. Apply the polishing pad to the object and spread it manually onto the surface to be polished. Then start the polishing machine and, applying gentle pressure at 1500–2000 rpm, process the surface with even movements until the required result has been achieved.

including:
250 x

SMLEMRYDISC-HOKLP-2000

Description: Micro-fine water sandpaper used for the removal of dust inclusions and fine surface defects.
Quantity: 250 x
2 x

POLPAD-ORANGE-SOFT-D85

Description: Polishing sponge for easily polishing away fine grinding marks.
Quantity: 2 x
1 x

POLPAD-BLUE-HARD-D85

Description: Polishing sponge for quick, partial removal of fine sanding grooves.
Quantity: 1 x
5 x

FM-(F.POLDISC-05860180)-SFT

Description: Special foam as soft layer between pad and support plate
Quantity: 5 x
1 x

SNDBLOCK-KIT-2PCS

Description: For use with hook-and-loop or adhesive daisy discs
Quantity: 1 x
1 x

ADHDISC-HOKLP-M6-WO.HO-D75

Description: Special support plate with M6 receptacle for use with compressed air polishers and grinding machines.
Quantity: 1 x
1 x

POLR-MINI-PN-DMP25

Description: Small compressed air polisher for repairing minor paintwork damage
Quantity: 1 x
1 x

POL-(FASTCUT PLUS)-P10-1KG

Description: Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
Quantity: 1 x
1 x

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

Description: High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information