Welcome to Würth Cambodia For trade customers only
Paint finish assortment
Paint finish assortment - 1
Paint finish assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Paint finish assortment

Starter set for professional processing of painted surfaces

See product details

Available in 1 version
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
Innovative, aluminium oxide-based polishes


  • Outstanding removal rate

  • Very quick to work on defective areas

  • High degree of gloss

  • Universal use on all commercially available top coat paint systems


Latest polish generation


Working with state-of-the-art technology.



Assortment


Ideally suited for mobile use.



Contents:


  • 2 professional vehicle polishes (P10 + P30)

  • 250 P2000 abrasive polishing plates (rip tape) used for removing dust inclusions and fine surface defects

  • 1 sanding block set (sanding block, soft interface, abrasive polishing disc moistener)

  • 5 P2000 automotive finishing discs for matting surfaces

  • 2 orange sanding pads, ∅ 85 mm

  • 1 blue sanding pad, ∅ 85 mm

  • 1 pneumatic polishing machine with speed control

  • 1 adhesive plate (rip-tape), ∅ 75 mm
Notice

With a dry polishing pad, apply a little more polish. Remove the polish residue with a microfibre cloth. Proceed in sections.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.