Welcome to Würth Cambodia For trade customers only

Fintan S3 safety shoe

Safety shoe S3 Fintan
SHOE FINTAN S3 BLACK 37

Art.-no. M418140037

EAN 4251761456063

Individual price display after login
Fintan S3 safety shoe

Art.-no. M418140037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
  • Breathable leather, technical inserts

  • Mesh lining

  • Steel protective toe caps, steel puncture protection

  • Non-slip PU outsole SRC, comfort width 11 (wide fit)

  • Approx. 605 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

37

Material of shoes upper

Full leather

Safety category

S3

Standards

SRC

Other standard

SRC

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information