Inj. sys. clnr POWER CLEAN Diesel AP CONSUMER LINE
Inj. sys. clnr POWER CLEAN Diesel AP CONSUMER LINE
INJCLNR-DISL-(POWER CLEAN)-AP-200ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 200 ml |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Shelf life from production | 36 Month |
Density | 0.82 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 71 °C |