Welcome to Würth Cambodia For trade customers only

Multi-purpose lubricant Ultra 2040

Multi-purpose lubricant Ultra 2040
LUB-MULTI-(ULTRA 2040)-OIL-150ML

Art.-no. 0890085150
EAN 4046777455304
Prices for customers after login
Multi-purpose lubricant Ultra 2040

Art.-no. 0890085150

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Lubricant, penetrating and water displacing agent
  • Loosens seized and rusted parts

  • With PTFE and 360° valve

  • Silicone-free

  • Removes moisture from electrical systems

  • Strong water displacement effect
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Also suitable for boats, caravans and motor vehicles.

Instructions

Ultra 2040 can be used both indoors and outdoors. Displaces moisture from all electrical equipment. Lubricates fittings, locks etc.

Colour

Light yellow

Smell/fragrance

Characteristic

Contents

150 ml

Silicone-free

Yes

Min./max. temperature conditions

-30 to 130 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information