Welcome to Würth Cambodia For trade customers only
¼ INCH SOCKET WRENCH INSERT, TX HEAD FOR EXTERNAL TX SCREWS, SHORT

For detailed information, other images and documents, please select individual articles from the following table.

¼ INCH SOCKET WRENCH INSERT, TX HEAD FOR EXTERNAL TX SCREWS, SHORT

Crafted for high torque applications. The star-shaped drive (TX) makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip


The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.