Acetate Silicone sealant 100%
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
- for reliable tile joint bonding
- Provides excellent adhesion to various surfaces,
- chemical resistant,
- smooth finish, and remains permanently flexible
Application area
"Excellent adhesion to most materials such as glass, tiles, ceramics, porcelain, and masonry; Stained, polished, or painted wood and many plastics without a primer
Users must first perform testing due to material diversity;
in some cases, adhesion can be improved by applying a primer first.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!