Welcome to Würth Cambodia For trade customers only
HHS 6000 PLUS adhesive lubricant
HHS 6000 PLUS adhesive lubricant - 1
HHS 6000 PLUS adhesive lubricant - 2

For detailed information, other images and documents, please select individual articles from the following table.

HHS 6000 PLUS adhesive lubricant

High-performance lubricating oil for extreme speeds with outstanding lubricating properties due to the boron nitride additive.
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
Effective application


  • Eliminates creaking and squeaking noises.

  • Excellent creep properties for deep lubrication and protection.


Reliable adhesion and protection


  • Excellent, long-lasting lubricant.

  • Effective surface protection against wear and corrosion.


Extreme resilience


  • Boron nitride allows a wide temperature range for consistent lubrication.

  • In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication).

  • Free of microplastics.


Maximum efficiency


  • Low viscosity for extremely smooth movement and friction reduction.

  • Optimum performance even at extremely high speeds.
Proof of Performance

This product is NSF H1 registered (164465). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

Notice
  • NSF certification for use in the food industry.

  • NSF registered in accordance with NSF H1: The product can come into contact with foodstuffs for technical reasons.

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
Application area

This product is NSF H1 registered (164465). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.