Welcome to Würth Cambodia For trade customers only
Air-conditioning service unit WAC 2200

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit WAC 2200

A true all-rounder! The WAC 2200 combines robustness with precision and ease of use and copes brilliantly with the challenges posed by air-conditioning servicing in cars, vans and trucks
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
This fully automatic device masters the entire servicing process with utmost precision, from refrigerant extraction and oil recycling to leak detector management.



Precise


  • Automatic detection of the connected hose length and adjustment of the refrigerant pre-filling for service hoses up to 6 metres long

  • With refrigerant recovery of at least 98 %, the device exceeds the SAE standard 2788

  • Clearly visible manometer for the internal refrigerant bottle pressure

  • Pre-installed default database with the vehicle fill levels

  • Refrigerant bottle with heating for use in all temperature conditions

  • Integrated rinsing function for eliminating contamination of the air-conditioning unit (accessories required)

  • Patented distributor block is the heart of the device and reduces the refrigerant circuit for an exact filling and suction result

Robust


  • Robust metal housing for comprehensive protection in tough daily workshop applications

  • Documentation of refrigerant consumption via a refrigerant management system

  • Database updating via serial interface on the device

  • Simple software updating possible via USB connection

  • 22 kg refrigerant bottle for long-term use

  • 24-month warranty*

  • Commissioning using an activation code for accurate recording of the commencement of the warranty

  • Specific, secure and environmentally friendly transportation packaging for protection of the device

  • Can be used up to an outside temperature of 45°C

User-friendly


  • Fully automatic air-conditioning service unit for R134a

  • With built-in thermal printer for documentation of the work steps performed

  • Printable initial diagnostics for the air-conditioning unit with tips for further measures e.g. when the refrigerant level is too low

  • Menu item for temperature and pressure dependence for discharging non-condensing gases from the refrigerant bottle

  • Allows you to create your own vehicle database

  • All servicing performed on the air-conditioning unit can be read out and printed using a PC

  • Automatic maintenance display for material preservation

Scope of delivery


  • Air-conditioning service unit WAC 2200

  • Service hoses with quick-action coupling, length 3 m

  • 3 oil containers

  • Cover hood

  • Operating instructions in 7 languages

  • Quick-start guide
NoticeThe air-conditioning service unit should be serviced after 80 kg of refrigerant has been processed or after 1 year.