Welcome to Würth Cambodia For trade customers only
ALLEN KEY HEXAGONAL (HEX) - LONG BLADE

For detailed information, other images and documents, please select individual articles from the following table.

ALLEN KEY HEXAGONAL (HEX) - LONG BLADE

Durable hexagonal Allen key with a long blade and a corrosion-resistant chrome-plated surface for reliable performance.
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
  • Manufactured from CRV steel, this tool offers exceptional strength and durability, capable of withstanding the demands of repetitive and high-torque applications.

  • Chrome-plated surface provides robust protection against corrosive substances such as oils, grease, and solvents, ensuring long-lasting performance even in harsh environments.

  • The hexagonal-shaped blade design allows for achieving higher torque levels when paired with additional tools like spanners or pliers, offering versatility for challenging tasks.

  • Features a ball end for added flexibility, allowing access to fasteners positioned at angles other than the standard perpendicular alignment, ideal for use in confined or tight spaces.

  • The 90-degree arm provides excellent access to recessed and hard-to-reach fasteners, while the chamfered edge facilitates quick and precise insertion into fastener heads.

  • Non-magnetic tip prevents the accumulation of metal debris, maintaining cleanliness and ensuring smooth operation in demanding environments.

  • Wide angle movement enhances mobility, making the tool suitable for low-clearance spaces and enabling efficient fastening at difficult angles.

  • Clearly visible markings ensure quick tool identification, enhancing workflow efficiency by allowing users to select the correct size effortlessly from a toolkit or pouch.