Welcome to Würth Cambodia For trade customers only
Angle grinder EWS 17-125-EQ POWER
Angle grinder EWS 17-125-EQ POWER - 1
Angle grinder EWS 17-125-EQ POWER - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 17-125-EQ POWER

Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
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
Feedback control


  • Rotation speed remains constant, even under load

  • Six-level speed control

  • Allows the user to perfectly adjust the speed to each application


Anti-restart function and recoil protection


  • Prevents unintentional restarting after a power failure

  • Mechanical uncoupling prevents recoil if the disc locks


Overload protection and soft start function


  • Considerably increases the service life of the power tool


Protective cover and quick-release nut


  • The protective cover can be adjusted quickly without tools

  • The quick-release nut enables tool-free disc changes


Practical


  • The power tool can be stored in an optional system case with case insert (see accessories)