Welcome to Würth Cambodia For trade customers only
1/4 INCH CARDAN JOINT

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH CARDAN JOINT

Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right accessory easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.