Welcome to Würth Cambodia For trade customers only
Spring steel carpenter's square
Spring steel carpenter's square - 1
Spring steel carpenter's square - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spring steel carpenter's square

Made of spring steel with measuring scale on both sides.
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
  • Spring steel for high resilience and a long service life.

  • Measurement scale on both sides for quick and easy reading.

  • 5- and 10-digit increments highlighted on the measuring scale.

  • Suitable for precise measuring and marking work in timber processing and construction.

  • Robust construction with high resistance to corrosion and wear.

  • The generous jaw length allows versatile applications and precise measurements.