Welcome to Würth Cambodia For trade customers only
Cordless Impact Wrench BIW 18BL
Cordless Impact Wrench BIW 18BL - 1
Cordless Impact Wrench BIW 18BL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless Impact Wrench BIW 18BL

Extremely powerful battery-powered impact wrench with high torque. Suitable for screwdriver diameters up to max. M22
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
Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



Max 1,000Nm torque


For heavy duty fastening applications



1/2inch (13mm square drive with retainer ring)


For more efficient torque delivery and excellent socket retention



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold