For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For both left and right hand door
High corrosion resistance
Material : SUS304
Door thickness :
28-45 mm
Backset :
60 mm
Rosette :
65 mm
Structure for "Entrance"
Outside cylinder with 5 pin tumnlers
Design
- 5986000200 with the key
- 5986000201 without the key
- 5986000202 without the key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!