Welcome to Würth Cambodia For trade customers only
ORSY®grease nipples, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®grease nipples, assortment of 100

DIN 71412 A, B, C, zinc-plated steel, blue passivated (A2K), 600 pieces
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
Assortment of 600 pieces


  • 50 x grease nipples H1 Ø 6 mm

  • 50 x grease nipples H1 Ø 8 mm

  • 50 x grease nipples H1 Ø 10 mm

  • 50 x grease nipples H1 M6 x 1 mm

  • 50 x grease nipples H1 M8 x 1 mm

  • 50 x grease nipples H1 M10 x 1 mm

  • 50 x grease nipples H2 M6 x 1 mm

  • 50 x grease nipples H2 M8 x 1 mm

  • 50 x grease nipples H2 M10 x 1 mm

  • 50 x grease nipples H3 M6 x 1 mm

  • 50 x grease nipples H3 M8 x 1 mm

  • 50 x grease nipples H3 M10 x 1 mm