Welcome to Würth Cambodia For trade customers only
Diamond cutting disc Turbo

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Turbo

The robust diamond cutting disc with high performance values
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
  • Optimum cutting capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard

  • Cooling holes

  • Cleaning cutting

  • For use at construction site with changing materials
NoticeDiamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

Separate larger workpiece cross-sections into several sections (swing cut)

Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

Despite the level of safety offered by the tool, always wear protective goggles and clothing while working

Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

The direction arrow on the disc must match the machine's direction of rotation

Must not be used for lateral grinding

Use the appropriate protective guard

Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
  • EN 12413 European standard