Window construction screw, raised countersunk head FBS steel, zinc-nickel-plated black (ZNBHL), PH drive
For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, raised countersunk head FBS steel, zinc-nickel-plated black (ZNBHL), PH drive
For use in automatic systems, roller-sorted
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing fittings on plastic profiles
Increased corrosion protection
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 360 hours without red rust on base metal corrosion
Cr(VI)-free corrosion protection layer
Roller-sorted
Sorted according to head diameter
(Foreign parts > or < such as head diameter will be sorted out)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!