Welcome to Würth Cambodia For trade customers only
Face shield Basic
Face shield Basic - 1
Face shield Basic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Face shield Basic

Perfect protection for sanding and machining work, as well as against dripping or splashing liquids and molten metal
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
  • Maximum safety and optimal comfort

  • Large, durable polycarbonate visor with wide field of vision

  • Curved front section protects the head

  • Infinitely adjustable visor tilt

  • Headband can be adjusted individually

  • All parts that come into contact with the head are softly padded

Complies with EN166/ANSI Z87.1/AS/NZS1337.1:2010