Welcome to Würth Cambodia For trade customers only
High-power LED head lamp WH5H
High-power LED head lamp WH5H - 1
High-power LED head lamp WH5H - 2
High-power LED head lamp WH5H - 3
High-power LED head lamp WH5H - 4
High-power LED head lamp WH5H - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-power LED head lamp WH5H

With 300 lumens, digital focus and rear cartridge (perfectly balanced) - lightweight and robust for precise lighting during use
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
  • Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)

  • Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously

  • Three light modes - power (300 lumens), mid power (150 lumens) and low power (40 lumens)

  • 4x red LEDs in the battery cartridge at the rear (constant light, flashing light)

  • Single front switch

  • Deactivation function - lamp can be prevented from switching on unintentionally

  • Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced

  • Hard gold plated contacts provide optimal protection against corrosion

  • Uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection

  • Swivelling lamp head

  • Rubber lining on headband - for a firm grip on construction helmets
Notice
  • Batteries not included in the scope of delivery

  • Suitable for NiMH batteries
Application area