For detailed information, other images and documents, please select individual articles from the following table.
Voltage probe, mini tester
For direct current and alternating current (DC/AC)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Polarity determination (+/–)
Voltage range: 6 V - 400 V
The LED display shows the following voltages: 6 V / 12 V / 24 V / 50 V / 120 V / 230 V / 400 V
Ingress protection: IP65
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!