Welcome to Würth Cambodia For trade customers only
o-ring mounting kit assortment 8 pieces in system case 4.4.1.
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 1
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 2
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 3
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 4
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 5
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 6

For detailed information, other images and documents, please select individual articles from the following table.

o-ring mounting kit assortment 8 pieces in system case 4.4.1.

Round cord, various diameters, NBR 70

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 023 885171

Prices for customers after login

  • For the rapid and simple manufacture of O-rings

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
Notice

The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance