Welcome to Würth Cambodia For trade customers only
Pin punch set 6 pieces
Pin punch set 6 pieces - 1
Pin punch set 6 pieces - 2
Pin punch set 6 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch set 6 pieces
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
Chrome vanadium air-hardened steel



Tempered safety impact heads


Prevents impact head from deforming or fracturing



Fully hardened shank


Particularly tough and wear resistant



Acc. to DIN 6450, shape C



Tempered hammer head



Contents: 6 pin punches, sizes 2, 3, 4, 5, 6, 8