Welcome to Würth Cambodia For trade customers only
Pneumatic impact screwdriver DSS 1/2'' Standard

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2'' Standard

High-quality impact screwdriver in robust, aluminum alloy housing, with best performance in its class
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
Outstanding power-to-weight ratio


Up to 860 Nm of maximum torque in reverse due to the high performance twin hammer impact mechanism.



6-stage power setting position with convenient one-handed switchover in forward & reverse


Optimum, user-friendly adjustment to respective application.



Comfortable handling with Ergonomic grip


Rubber-coated and ergonomically shaped handle, balanced center of gravity position and handling



Handle exhaust


Directs the air away from operator and work area

Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery