For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver assortment 3 21 pieces
Complete bit assortment with a telescopic screwdriver in a high-quality fold-up pouch with belt loop.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Simple replacement of bits
One-handed bit insertion thanks to quick-change chuck with spring mechanism.
Telescopic blade also suitable for tool application
The screwdriver’s telescopic blade is removable and can be operated both manually and using tools.
Can be individually fitted
6 empty compartments for bits (up to 70 mm in length)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!