Welcome to Würth Cambodia For trade customers only
Carbide milling cutter assortment MZ teeth, 5 pieces
Carbide milling cutter assortment MZ teeth, 5 pieces - 1
Carbide milling cutter assortment MZ teeth, 5 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling cutter assortment MZ teeth, 5 pieces

Specialist tools for micro-machining almost all materials with very high surface quality, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
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
Unlike mounted points, the geometry does not change as a result of wear, and the innovative mechanical interlock at a microscopic scale means there is very little vibration and noise


Innovative micro-serration



Manufactured in accordance with strict quality standards including full inspection of soldered connections

Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Move the milling cutter quickly and synchronously over the piece being processed to produce a fine surface. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.