Welcome to Würth Cambodia For trade customers only
Thread cutting set HSS

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutting set HSS

43-piece set
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
Contents:


  • One single-line tap each of M5, M6, M8, M10, M12, M14, M16, M18, M20

  • One double-line tap each of M5, M6, M8, M10, M12, M14, M16, M18, M20

  • One triple-line tap each of M5, M6, M8, M10, M12, M14, M16, M18, M20

  • One die each of M5, M6, M8, M10, M12, M14, M16, M18, M20

  • One die holder each of 20 x 7; 25 x 9; 30 x 11; 38 x 14; 45 x 18

  • One die stock each of size 1, size 3