1/2 inch socket wrench TX assortment
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
Contents:
- Inner TX: TX 20; TX 25; TX 27; TX 30; TX 40; TX 45; TX 50; TX 55; TX 60
- Outer TX: E 10; E 11; E 12; E 14; E 16; E 18; E 20; E 24
Notice
Not suitable for vehicle interior equipment ORSYmobil, drawer height 48 mm, ORSY1 shelving system, drawer height 55 mm and ORSYBULL drawer height 62 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!