Striking tool assortment 14 pieces
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
Contents:
- Drift punch diameter size 1, 2, 3, 4
- Centre punch 120 mm
- Pin punches with pilot 180 mm
- Pin punches diameter size 2; 3; 4; 5; 6; 8
- Flat chisel L = 125 mm; W = 15 mm
- Cross-cut chisel L = 125 mm; W = 5 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!