Limited edition tool case
For detailed information, other images and documents, please select individual articles from the following table.
Limited edition tool case
50 pieces. Tool case with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Compact case filled with tools in a two-tone design
- Suitable for use on the go or for simple repairs in the workshop
- The aluminium flap closure ensures safe transportation of the tools
Scope of delivery:
- 1 x tape measure, 3 metres
- 1 x adjustable wrench, 8 inch - 24 mm max.
- 1 x cross-peen hammer, 300 g
- 1 x bit holder, 1/4 inch, 30 mm
- 1 bit, 1/4 inch, for each of the following: TX10, TX15, TX20, TX25, TX30
- 1 bit, 1/4 inch, for each of the following: PH1, PH2
- 1 x bit, 1/4 inch, flat 0.8 x 5.5
- 1 x bit, 1/4 inch, RW10, RW20, RW30, RW40
- 1 x bit, 1/4 inch, PZ2
- 1x hexagon socket bit for each of the following: 3, 4, 5 mm
- 1 bit holder, 1/4 inch, magnetic 60 mm
- 1 x Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm
- 1 x ratchet, 1/4 inch
- 1 x cardan joint, 1/4 inch
- 1 x extension, 1/4 inch, 100 mm
- 1 x socket in each of the following sizes: 1/4 inch; 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 1 screwdriver handle, 1/4 inch
- 1 screwdriver, flat, in each of the following sizes: 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm
- 1 screwdriver for each of the following: PH1, PH2
- 1 x combination pliers, 180 mm
- 1 x snipe-nose pliers, 160 mm
- 1 cutter, 18 mm
Notice
In addition to the stated scope of delivery, you will also receive 1 Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!